Shop ILC
See all product information
Create Account
PETERBILT 359 YEAR 1981 2 .0625 INCH COOLANT TEMPERATURE GAUGE KIT 100-280F
Mfr # 359 YR1981 2 .0625 IN CLNT TEMP GAUKIT 100-280F
Zoro # G222798997
product price:
$
323.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic Poly
Diameter
2.062 in
Orientation
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 359 YR1981 2 .0625 IN CLNT TEMP GAUKIT 100-280F
- Zoro #
- G222798997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 2.062 in
Details
- Material
- Plastic Poly
- Orientation
- Interior
- Item
- Coolant Temperature Gauge Kit
Description
Direct-fit replacement 2-1/16 inch coolant temperature gauge kit for a 1981 Peterbilt 359, featuring a 100-280°F range for accurate engine temperature monitoring. Designed to OEM-style specifications, this complete gauge kit ensures reliable readings, clean dash fitment, and long-term performance in heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.