Shop ILC
See all product information
Create Account
KENWORTH W900L YEAR 1998 10.5 X 5 INCH STAINLESS STEEL VENT COVER
Mfr # W900L YR1998 10.5 X 5 IN SS VENT CVR
Zoro # G022799040
product price:Â
$
57.39
/ea
Key Features
Orientation
Exterior
Width
5 in
Material
Polished Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900L YR1998 10.5 X 5 IN SS VENT CVR
- Zoro #
- G022799040
- UPC #
- -
- Country of Origin
- China
- Orientation
- Exterior
- Material
- Polished Stainless Steel
- Item
- Plain Sleeper Vent Covers
Description
This 10.5 in x 5 in stainless steel vent cover is a direct replacement for the Kenworth W900L (1998), designed to restore proper ventilation while protecting the vent opening from debris. Crafted from corrosion-resistant stainless steel, it delivers long-lasting durability and a clean, polished finish that enhances the trucks interior or exterior appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.