KENWORTH W900L YEAR 2009 STAINLESS STEEL IGNITION SWITCH TRIM PANE Replacement Body Panel

  • Mfr # KW W900L 2009 SS IGNITION SWITCH TRIM PANE

  • Zoro # G522879310


product price:  $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW W900L 2009 SS IGNITION SWITCH TRIM PANE
Zoro #
G522879310
UPC #
-
Country of Origin
China

Description

This replacement ignition switch trim panel is engineered for Kenworth W900L models from 2009 and delivers a professional appearance for heavy-duty truck applications. Constructed from premium stainless steel, this component provides excellent corrosion resistance and durability in demanding commercial transportation environments. The trim panel features a four-hole mounting configuration and is designed to integrate seamlessly with the existing dashboard layout of compatible Kenworth vehicles. The straightforward tape-mount installation method allows for efficient replacement without requiring specialized tools or extensive labor. Its stainless steel construction ensures long-lasting performance while maintaining a clean, finished appearance on the dash. This component is compatible with Kenworth W900 and T660 models from 2006 and newer, making it a versatile solution for fleet maintenance and repair applications. Ideal for fleet operators, maintenance facilities, and truck service centers seeking reliable OEM-quality replacement parts, this ignition switch trim panel supports vehicle upkeep and helps maintain professional standards for commercial trucking operations. The corrosion-resistant stainless steel material is particularly valuable for trucks operating in challenging weather conditions or harsh environments. Whether performing routine maintenance or addressing worn dashboard components, this trim panel provides a cost-effective solution that restores the cab's aesthetic and functional integrity. Original Model: KENWORTH W900L YEAR 2009 STAINLESS STEEL IGNITION SWITCH TRIM PANE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.