KENWORTH W990 YEAR 2019 SS 15.5 INCH BOWTIE CURVE POINTED VISOR Replacement Visor

  • Mfr # KW W990 2019 SS 15.5 INCH BOWTIE CURVE POINTED VIS

  • Zoro # G222878736


product price:  $5,362.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW W990 2019 SS 15.5 INCH BOWTIE CURVE POINTED VIS
Zoro #
G222878736
UPC #
-
Country of Origin
China

Description

This replacement visor is engineered for Kenworth W990 2019 and compatible truck models, providing a durable aerodynamic solution for heavy-duty commercial applications. Constructed from high-quality aluminum, this 15.5-inch bowtie curve pointed visor combines structural integrity with professional appearance suitable for fleet operations and long-haul trucking environments. The visor features a curved bowtie design with pointed ends, measuring 15.00 inches at the outside ends and 15.50 inches at the center point. A key functional advantage is the integrated mounting capability for five 3/4-inch lights on top, enabling enhanced visibility and compliance with safety regulations for commercial truck operations. The aluminum construction allows flexibility in finishing options, as the visor can be prepped and painted to match specific fleet branding or polished to maintain a premium stainless appearance. Installation is straightforward with included mounting hardware designed for quick attachment to Kenworth W990 cab systems. The individual unit can be easily integrated into existing truck configurations without requiring extensive modifications. The curved design provides effective sun and weather protection while minimizing wind resistance during highway operation. This product is ideal for trucking companies, fleet managers, and owner-operators seeking reliable replacement visors that maintain both functionality and professional presentation standards. The heavy-duty construction ensures longevity in demanding transportation environments, making it a cost-effective component for routine maintenance and upgrades. Whether specified for new fleet acquisitions or field replacements, this visor delivers dependable performance for commercial trucking applications. Original Model: KENWORTH W990 YEAR 2019 SS 15.5 INCH BOWTIE CURVE POINTED VISOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.