KENWORTH W990 YEAR 2023 ALUMINUM 17.5 INCH CURVE DROP VISOR Replacement Light

  • Mfr # KW W990 2023 ALUMINUM 17.5 INCH CURVE DROP VISOR

  • Zoro # G422879878


product price:  $5,161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KW W990 2023 ALUMINUM 17.5 INCH CURVE DROP VISOR
Zoro #
G422879878
UPC #
-
Country of Origin
China

Description

This replacement aluminum curve drop visor is engineered for Kenworth W990 2023 models and compatible with other Kenworth heavy-duty trucks including T680 and T880 platforms. Constructed from premium 304 stainless steel, this visor delivers exceptional durability and corrosion resistance for demanding over-the-road and vocational applications. The polished finish provides both professional appearance and long-lasting protection in harsh weather conditions. The visor measures 17.5 inches at the outside ends with a 13.50-inch center width, offering optimal sun and weather protection for the cab area. The curved drop design enhances aerodynamics while providing superior coverage and visibility. This component is specifically engineered to accommodate five 3/4-inch light fixtures on top, making it ideal for trucks requiring additional cab lighting configurations such as amber/clear or amber/amber LED lighting options. This complete replacement assembly includes all necessary brackets, mounting hardware, and gaskets required for proper installation. The bolt-on design allows for straightforward installation directly into the original mounting locations without requiring modifications to the truck structure. The robust construction ensures reliable performance across extended service intervals and varying climate conditions. Ideal for fleet operations, owner-operators, and service centers maintaining Kenworth heavy-duty trucks, this visor replacement restores factory appearance and functionality while providing enhanced durability. The stainless steel construction requires minimal maintenance and resists rust, salt damage, and UV degradation commonly encountered in commercial trucking environments. Original Model: KENWORTH W990 YEAR 2023 ALUMINUM 17.5 INCH CURVE DROP VISOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.