Shop ILC
See all product information
Create Account
KENWORTH W990 YEAR 22 304 SS POWER WINDOW CONTROL TRIM W/ CUTOUTS FOR HEAT BUTTONS
Mfr # W990 YR22 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
Zoro # G122799230
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome-Plated
Material
304 Stainless Steel
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W990 YR22 304 SS PWR WIN CTRL TRM W/C/O HEAT BTNS
- Zoro #
- G122799230
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Chrome-Plated
- Item
- Window Control Kit
- Material
- 304 Stainless Steel
- Shape
- Rectangular
Description
This 304 stainless steel power window control trim is a direct replacement for the Kenworth W990 (22), featuring precision cutouts for the factory heat buttons to ensure a perfect fit. Crafted from corrosion-resistant polished stainless steel, it enhances interior durability while adding a clean, premium appearance to the door panel controls.