Shop ILC
See all product information
Create Account
Lionel TOY Train 128 Animated Newsstand light bulb lamp, 2PK
Mfr # 128 ANIMATED NEWSSTAND LIONEL TO
Zoro # G710165744
product price:Â
$
26.35
/pk 2, $13.18/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
14 V
Watts
2.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128 ANIMATED NEWSSTAND LIONEL TO
- Zoro #
- G710165744
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 14 V
- Watts
- 2.8 W
Description
Replacement for Lionel TOY Train 128 Animated Newsstand replacement light bulb lamp 2 Pack