Theft-Resistant Polycarbonate Mounting Flange & Pigtail Cap for 21/2in Round Lights, Black
- Mfr # 43162
- Zoro # G123533291
product price:Â
$
4.75
/ea
Sold in multiples of 4 for
$19.00
Key Features
Includes
Mounting Flange & Pigtail Cap
Features
Theft-Resistant
Material
Polycarbonate
Length
3.5 in
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43162
- Zoro #
- G123533291
- UPC #
- 089373469454
- Country of Origin
- Unknown
Dimensions
- Length
- 3.5 in
- Height
- 0.6 in
- Diameter
- 2 in
- Width
- 3.5 in
Details
- Includes
- Mounting Flange & Pigtail Cap
- Features
- Theft-Resistant
- Material
- Polycarbonate
- Mounting Type
- Screw/Twist-in
- For Use With
- 2½ in Round Lights
- Product Type
- Flange
- Color
- Black
- Shape
- Round
Description
Secure your lighting with confidence using the Grote Theft-Resistant Polycarbonate Mounting Flange & Pigtail Cap, designed specifically for 21/2in round lights. Engineered with a robust polycarbonate material, this black mounting flange offers a durable, theft-resistant solution for your lighting needs. The 43162 Mounting Flange features a versatile screw/twist-in mounting type, ensuring a secure and easy installation. Its round shape and 2in diameter make it a perfect fit for your lighting setup, while the theft-resistant design provides peace of mind. Ideal for those who prioritize security and durability, this flange and cap set is a reliable choice for maintaining the integrity of your lighting system. Enhance your lighting security with this essential mounting solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.