Shop ILC
See all product information
Create Account
Lionel TOY Train 1666e Locomotive light bulb lamp, 2PK
Mfr # 1666E LOCOMOTIVE LIONEL TOY
Zoro # G910165612
product price:Â
$
23.99
/pk of 2, $12.00/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
14 V
Watts
2.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1666E LOCOMOTIVE LIONEL TOY
- Zoro #
- G910165612
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 14 V
- Watts
- 2.8 W
Description
Replacement for Lionel TOY Train 1666e Locomotive replacement light bulb lamp 2 Pack