Shop ILC
See all product information
Create Account
Lumapro Replacement 24W T5 Full Spectrum Light Bulb - 1860LM, 20000HR Life, 6500K
Mfr # 2EAE3
Zoro # G903431892
product price:Â
$
42.35
/ea
Key Features
Bulb Shape
T5
Watts
24
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2EAE3
- Zoro #
- G903431892
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Watts
- 24
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
The ILC replacement full spectrum light bulb is a direct-fit replacement for 2EAE3. Rated at 24W, 1860 lumens, 6500K color temperature, T5 shape for bright, consistent illumination. With a rated life of 20000 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Features a white finish. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.