
M10-1.50 Flange Bolt, Black Oxide Steel, 90 mm L
Mfr # HEX HEAD FLANGED BOLT FOR ELECTRIC RXV FREEDOM 20
Zoro # G003072360
product price:Â $18.19
/eaKey Features
Hex Drive
Thread Size
M10-1.50
Fastener Length
90 mm
Material
Steel
Finish
Black Oxide
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HEX HEAD FLANGED BOLT FOR ELECTRIC RXV FREEDOM 20
Zoro #
G003072360
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10-1.50
Fastener Length
90 mm
Details
Drive
Hex
Material
Steel
Finish
Black Oxide
Thread Style
No Thread
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Description
Replacement for Ezgo / Cushman / Textron HEX Head Flanged Bolt FOR Electric RXV Freedom 2015 Golf Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.