MASSEY FERGUSON 1469597M1

  • Mfr # 1469597M1

  • Zoro # G722799241


product price:  $45.39
/ea

Key Features

Seal Material
Viton
Material
Microglass
Collapse Rating
305
Micron Rating
20
Height
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1469597M1
Zoro #
G722799241
UPC #
-
Country of Origin
China

Dimensions

Height
4.57 in

Details

Seal Material
Viton
Material
Microglass
Collapse Rating
305
Micron Rating
20
Item
Hydraulic Filter
Flow Direction
Outside-in

Description

This replacement for the Massey Ferguson 1469597M1 delivers dependable filtration performance to protect your tractor’s hydraulic and engine systems from harmful contaminants. Built for durability and consistent flow, it helps maintain smooth operation and extend the life of critical components in demanding agricultural environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.