Shop ILC
See all product information
Create Account
Mazda B Series Trucks Year 2003 License Plate Light Green LED light bulb lamp
Mfr # B SERIES TRUCKS YEAR 2003 LICENSE PLATE LIGH
Zoro # G302842510
product price:Â
$
24.25
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B SERIES TRUCKS YEAR 2003 LICENSE PLATE LIGH
- Zoro #
- G302842510
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Mazda B Series Trucks Year 2003 License Plate Light Green LED Replacement replacement light bulb lamp