Shop ILC
See all product information
Create Account
Mazda Cx-7 Year 2008 Front Turn Signal Amber LED light bulb lamp
Mfr # CX-7 YEAR 2008 FRONT TURN SIGNAL AMBER LED R
Zoro # G902844310
product price:Â
$
23.29
/ea
Key Features
Voltage
12
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX-7 YEAR 2008 FRONT TURN SIGNAL AMBER LED R
- Zoro #
- G902844310
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- T8
Description
Replacement for Mazda Cx-7 Year 2008 Front Turn Signal Amber LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.