Shop ILC
See all product information
Create Account
MERCURY OUTBOARD YEAR 2023 115 HP 4 STROKE EFI TILTTRIM MOTOR ONLY Replacement Starter Motor, 12V DC
Mfr # MERC OB 2023 115 HP 4 STROKE EFI T/T MTR ONLY
Zoro # G822879089
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
Engine Type
4-Stroke Inline 4-Cylinder, 8-Valve SOHC
Horsepower
115 HP (86 kW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERC OB 2023 115 HP 4 STROKE EFI T/T MTR ONLY
- Zoro #
- G822879089
- UPC #
- -
- Country of Origin
- China
- Engine Type
- 4-Stroke Inline 4-Cylinder, 8-Valve SOHC
- Horsepower
- 115 HP (86 kW)
Description
This replacement outboard motor is engineered for marine professionals and commercial operators seeking reliable, high-performance propulsion systems. The Mercury 115 HP 4-Stroke EFI Tilt/Trim motor delivers exceptional power and efficiency for demanding water applications, featuring advanced electronic fuel injection technology that optimizes combustion and fuel economy. The motor incorporates Computer Controlled Multi-Port Electronic Fuel Injection (EFI) as its primary fuel management system, enabling precise fuel metering and consistent performance across varying operating conditions. This technology ensures smooth acceleration, improved throttle response, and reduced emissions compared to conventional carbureted engines. The unit operates efficiently on unleaded regular 87 octane minimum fuel (R+M/2) or 90 RON with maximum 10 percent ethanol content, making it compatible with standard fuel infrastructure. Built with robust construction standards, this 4-stroke engine is engineered for durability and minimal maintenance requirements, reducing downtime and operational costs. The integrated tilt/trim system provides convenient motor positioning for shallow water operation and trailering, while the standard mounting configuration facilitates straightforward installation on compatible vessel platforms. This motor is equipped with SmartCraft operator warning system protection, delivering real-time engine diagnostics and alerts to optimize safety and performance monitoring. The 2023 model year specifications represent current Mercury Marine engineering standards, ensuring compatibility with contemporary marine electrical and mechanical systems. Ideal for commercial fishing operations, charter services, marine transportation, and recreational fleet applications, this outboard motor combines power, reliability, and fuel efficiency in a compact, marinized package suitable for extended use in salt and fresh water environments. Original Model: MERCURY OUTBOARD YEAR 2023 115 HP 4 STROKE EFI TILTTRIM MOTOR ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.