Shop ILC
See all product information
Create Account
Mini Cooper Clubman L4 1.6l 480cca Wagon Year 2008 Headlight light bulb lamp
Mfr # COOPER CLUBMAN L4 1.6L 480CCA WAGON FOR YEAR 20
Zoro # G802966884
product price:Â
$
30.79
/ea
Key Features
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Voltage
12
Watts
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COOPER CLUBMAN L4 1.6L 480CCA WAGON FOR YEAR 20
- Zoro #
- G802966884
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PX26D DOUBLE CONTACT W/26MM COLAR
- Bulb Shape
- T5
- Wattage Equivalency
- 55
- Voltage
- 12
- Watts
- 55
Description
Replacement for Mini Cooper Clubman L4 1.6l 480cca Wagon FOR Year 2008 Headlight replacement light bulb lamp