Shop ILC
See all product information
Create Account
Minolta Replacement Projection Lamp
Mfr # RP-101-PL
Zoro # G402932364
product price:Â
$
33.89
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-101-PL
- Zoro #
- G402932364
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
The ILC replacement projection lamp is a direct-fit replacement for MINOLTA RP-101-PL. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system. Engineered as a direct drop-in replacement that installs without modifications.