Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E 0043168307550ean replacement light bulb lamp, 2PK
Mfr # 0043168307550EAN GE GENERAL ELECTRIC G.E
Zoro # G910175161
product price:Â $40.39
/pk 2, $20.20/eaKey Features
Bulb Color Temp.
2900 K
Voltage
12 V
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Watts
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0043168307550EAN GE GENERAL ELECTRIC G.E
- Zoro #
- G910175161
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 2900 K
- Voltage
- 12 V
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Watts
- 20 W
Description
Replacement for GE General Electric G.E 0043168307550ean replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.