Shop ILC
See all product information
Create Account
Mitsubishi Eclipse Spyder L4 2.4l 525cca Year 2007 License Plate RED LED Replaceme light bulb lamp
Mfr # ECLIPSE SPYDER L4 2.4L 525CCA FOR YEAR 2007 LI
Zoro # G902841173
product price:Â
$
8.69
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECLIPSE SPYDER L4 2.4L 525CCA FOR YEAR 2007 LI
- Zoro #
- G902841173
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Mitsubishi Eclipse Spyder L4 2.4l 525cca FOR Year 2007 License Plate RED LED Replaceme replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.