Zoro Homepage

Mitsubishi Eclipse Spyder V6 3.0l 525cca Year 2002 Headlight High light bulb lamp

  • Mfr # ECLIPSE SPYDER V6 3.0L 525CCA FOR YEAR 2002 HE

  • Zoro # G702843858


product price: $32.69
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECLIPSE SPYDER V6 3.0L 525CCA FOR YEAR 2002 HE
Zoro #
G702843858
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Mitsubishi Eclipse Spyder V6 3.0l 525cca FOR Year 2002 Headlight High replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.