Shop ILC
See all product information
Create Account
Polaris Indy 550 Trail Touring Low/dual Light Model Year 2002 light bulb lamp
Mfr # INDY 550 TRAIL TOURING LOW/DUAL LIGHT MODEL YEAR
Zoro # G202868559
product price:Â
$
28.49
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
T5
Wattage Equivalency
60
Voltage
12
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INDY 550 TRAIL TOURING LOW/DUAL LIGHT MODEL YEAR
- Zoro #
- G202868559
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12
- Watts
- 60
Description
Replacement for Polaris Indy 550 Trail Touring Low/dual Light Model Year 2002 replacement light bulb lamp