Shop ILC
See all product information
Create Account
MITSUBISHI Replacement 300W Xenon Lamp - 6000LM, 1000HR Life
Mfr # Y1153
Zoro # G602795707
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1153
- Zoro #
- G602795707
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
This ILC replacement part is engineered as a direct-fit substitute for the original equipment. Manufactured to meet or exceed original equipment specifications for reliable performance and proper fit. Precision-manufactured to match original dimensional and functional tolerances, ensuring a direct drop-in installation with no modifications required. ILC maintains an extensive inventory of replacement parts across lighting, automotive, battery, medical, and industrial categories to meet your equipment maintenance needs ILC stock number: WW-3H0E-7.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.