26 W T4 2 in. D X 5.31 in. L CFL Bulb Neutral White Tubular 3500 K 1 pk
- Mfr # S8347
- Zoro # G005273246
product price:
$
11.75
/ea
Key Features
Voltage
120 volts
Watts
26 W
Bulb Base Type
GX24q-3 (4-Pin)
Bulb Shape
T4
Color Temperature
3500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S8347
- Zoro #
- G005273246
- UPC #
- 45923083471
- Country of Origin
- China
Dimensions
- Overall Length
- 5.31 in.
Details
- Item
- PL 4-Pin
- Voltage
- 120 volts
- Watts
- 26 W
- Bulb Base Type
- GX24q-3 (4-Pin)
- Bulb Shape
- T4
- Color Temperature
- 3500 K
- Dimmable
- Non-Dimmable
- Lumens
- 1800L
- Rated Life
- 15000 hours
- Light Technology
- Compact Fluorescent
- Bulb Finish
- White
- Features
- Lensed Lamp
- Energy Star Compliant
- No
- Standards
- RoHS Compliant, TCLP Compliant
- Color Rendering Index
- 82
- Bulb Beam Angle
- 360 Degrees
- Light Color
- White
Description
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With thousands of products ranging from light bulbs and led technologies to decorative fixtures, smart lighting and even lighting components, Satco is the single resource for all of your lighting needs.
- • Compact fluorescent bulbs
- • Great for both work and relaxation
- • Durable and energy saver
- • 0
- • 0
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.