Shop ILC
See all product information
Create Account
National Stock Number NSN W-l-71a Outlawed Replaced BY 120watt light bulb lamp
Mfr # W-L-71A OUTLAWED REPLACED BY 120WATT NATIONAL ST
Zoro # G103023194
product price:Â
$
41.29
/ea
Key Features
Voltage
120
Watts
120
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-71A OUTLAWED REPLACED BY 120WATT NATIONAL ST
- Zoro #
- G103023194
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 120
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR38
Description
Replacement for National Stock Number NSN W-l-71a Outlawed Replaced BY 120watt replacement light bulb lamp