Shop ILC
See all product information
Create Account
Nylon Insert Lock Nut, 1/2"-13, Nylon
Mfr # LOCK NUT WITH NYLON INSERT 1/2-13 FOR GAS TXT FLE
Zoro # G203071736
product price:Â
$
27.75
/ea
Key Features
Thread Size
1/2"-13
Lock Type
Nylon Insert
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOCK NUT WITH NYLON INSERT 1/2-13 FOR GAS TXT FLE
- Zoro #
- G203071736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Nylon
- System of Measurement
- Inch
Description
Replacement for Ezgo / Cushman / Textron Lock NUT With Nylon Insert 1/2-13 FOR GAS TXT Fleet 2016 Golf Cart