Shop ILC
See all product information
Create Account
Olympia Cd 45A Calculator Replacement 1.2V Battery
Mfr # CD 45A CALCULATOR BATTERY
Zoro # G103254512
product price:Â
$
61.89
/ea
Key Features
Voltage - Batteries
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD 45A CALCULATOR BATTERY
- Zoro #
- G103254512
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 1.2
Description
The ILC replacement rechargeable battery is a direct-fit replacement for OLYMPIA CD 45A CALCULATOR BATTERY. This battery is rated at 1.2V for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material