Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 359 YEAR 1981 PLASTIC REPLACEMENT DASH PANEL Replacement Body Panel

  • Mfr # PETE 359 1981 PLASTIC REPLACEMENT DASH PANEL

  • Zoro # G822878419


product price: $2,597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 359 1981 PLASTIC REPLACEMENT DASH PANEL
Zoro #
G822878419
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket replacement dash panel is engineered to restore the interior aesthetic and functionality of Peterbilt 359 trucks from 1981 and compatible model years. Manufactured from durable plastic composite material, this dash panel shell replacement provides a cost-effective solution for fleet operators and independent truck owners seeking to maintain or refurbish their classic heavy-duty vehicles. The replacement panel measures 24 inches in overall length, making it suitable for standard dash configurations on qualifying Peterbilt 359 models. This unit comes complete with all necessary mounting hardware, including rivets and spring nuts, enabling straightforward installation without requiring additional fasteners or components. The panel is sold individually to accommodate single-unit replacement needs or fleet-wide restoration projects. Constructed to withstand the demanding environment of commercial trucking operations, this dash panel offers reliable performance and longevity. Ideal for truck restoration shops, fleet maintenance departments, and owner-operators performing interior refurbishment work, this replacement component integrates seamlessly with existing Peterbilt 359 cab structures. The plastic construction offers practical advantages including lightweight design and resistance to cracking common in older dashboard assemblies. Multiple flexible shipping options, including expedited overnight delivery and standard ground service, ensure convenient procurement for time-sensitive maintenance schedules. Original Model: PETERBILT 359 YEAR 1981 PLASTIC REPLACEMENT DASH PANEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.