Shop ILC
See all product information
Create Account
PETERBILT 379 119 BBC YEAR 206 .5 X 28 INCH PICK UP TUBE WITH .5 INCH MALE PIPE INTO FUEL TANK .5 I
Mfr # 379 119 BBC YR206 .5 X 28 IN PICK UP TUBE W/.5 IN
Zoro # G422798759
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Material
Brass Copper
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 119 BBC YR206 .5 X 28 IN PICK UP TUBE W/.5 IN
- Zoro #
- G422798759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
Details
- Material
- Brass Copper
- Application
- Commercial Truck
- Item
- Pickup Tube
Description
Direct-fit replacement fuel tank pick-up tube for a 206 Peterbilt 379 (119 BBC), measuring 0.5 x 28 inches with a 0.5-inch male pipe connection designed to install directly into the fuel tank. Manufactured to OEM-style specifications, this pick-up tube ensures proper fuel flow, secure fitment, and dependable performance for heavy-duty operation.