Shop ILC
Additional $175.00 delivery surcharge applies per item.
See details
PETERBILT 379 127 BBC YEAR 1989 FITS EXTENDED HOOD STAINLESS STEEL GRILLE SURROUND KIT Replacemennt
Mfr # PETE 379 127 BBC 1989 EXT HOOD SS GRILLE SUR KIT
Zoro # G522879693
product price:Â $968.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PETE 379 127 BBC 1989 EXT HOOD SS GRILLE SUR KIT
Zoro #
G522879693
UPC #
-
Country of Origin
China
Description
This Replacement Grille Surround Kit is engineered specifically for Peterbilt 379 extended hood models from 1989 and later, offering fleet operators and truck owners a premium stainless steel solution for restoring or upgrading front-end appearance and protection. Designed to replace OEM part numbers 13-03956A101P and 13-03515P, this four-piece kit delivers a complete grille surround assembly that maintains the iconic Peterbilt aesthetic while providing superior corrosion resistance. The kit includes the top grille crown, driver-side trim, passenger-side trim, and lower grille trim, all constructed from durable stainless steel with a polished finish. This material selection ensures long-lasting protection against road salt, moisture, and harsh environmental conditions commonly encountered in commercial trucking operations. The polished stainless steel finish enhances the truck's appearance while requiring minimal maintenance compared to painted or aluminum alternatives. Engineered for precise fitment on Peterbilt 379 127 BBC extended hood configurations, this grille surround kit installs directly without modification, reducing downtime and labor costs during replacement or restoration projects. The comprehensive four-piece design ensures complete coverage of the front-end grille area, providing both aesthetic appeal and functional protection for radiator and engine components. Ideal for fleet maintenance operations, truck restoration shops, and individual owner-operators seeking quality replacement parts, this kit represents a cost-effective alternative to OEM components while delivering comparable durability and fit. The stainless steel construction makes it suitable for trucks operating in corrosive environments, including coastal regions and areas with heavy salt application during winter months. Original Model: PETERBILT 379 127 BBC YEAR 1989 FITS EXTENDED HOOD STAINLESS STEEL GRILLE SURROUND KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.