Shop ILC

PETERBILT 379 127 BBC YEAR 1992 FITS EXTENDED HOOD STAINLESS STEEL GRILLE SURROUND KIT Replacemennt

  • Mfr # PETE 379 127 BBC 1992 EXT HOOD SS GRILLE SUR KIT

  • Zoro # G722878434


product price:  $968.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PETE 379 127 BBC 1992 EXT HOOD SS GRILLE SUR KIT
Zoro #
G722878434
UPC #
-
Country of Origin
China

Description

This stainless steel grille surround kit is engineered as a direct replacement component for Peterbilt 379 and 127 BBC models equipped with extended hoods, particularly suited for 1992 and surrounding model years. The comprehensive four-piece kit includes a top grille crown, left and right grille side panels, and lower grille trim, providing complete aesthetic and protective coverage for the front grille assembly. Manufactured from durable stainless steel with a professional chrome finish, this grille surround kit delivers superior corrosion resistance and longevity compared to standard replacement options. The stainless steel construction ensures reliable performance in demanding commercial trucking environments, including exposure to road salt, weather conditions, and frequent cleaning cycles typical of fleet operations. This replacement kit is compatible with Peterbilt 379 models spanning 1987 through 2007, making it suitable for both current operations and fleet modernization projects. It effectively replaces original equipment manufacturer components including part numbers 13-03515P, 13-03964M001L-P, 13-03964M001R-P, 13-03546P, and 13-03956A101P, streamlining procurement for maintenance departments and fleet operators. Ideal for trucking companies, fleet maintenance facilities, and heavy-duty truck restoration projects, this grille surround kit enhances vehicle appearance while protecting critical front-end components. Installation is straightforward, requiring no specialized tools or modifications to existing mounting points. The economy-grade pricing combined with premium stainless steel construction makes this an excellent value proposition for cost-conscious fleet managers seeking durable, long-lasting replacement components. Original Model: PETERBILT 379 127 BBC YEAR 1992 FITS EXTENDED HOOD STAINLESS STEEL GRILLE SURROUND KIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.