PETERBILT 379 YEAR 1991 2 PIECE BUS WINDSHIELD GLASS Heavy Duty Replacement Part

  • Mfr # PETE 379 1991 2 PIECE BUS WINDSHIELD GLASS

  • Zoro # G122878904


product price: $5,007.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1991 2 PIECE BUS WINDSHIELD GLASS
Zoro #
G122878904
UPC #
-
Country of Origin
China

Description

This replacement windshield glass assembly is engineered for Peterbilt 379, 388, and 389 heavy-duty commercial trucks and similar applications requiring OEM-quality glass components. The two-piece bus windshield design delivers the classic aesthetic associated with vintage and contemporary Peterbilt cab configurations while providing reliable visibility and structural integrity for long-haul operations. Constructed from high-quality tempered glass, this windshield features tinting applied to the lower 4.75 inches of the glass surface, reducing glare and solar heat gain in the cab during extended highway driving. The tinted section provides enhanced driver comfort and reduces interior cabin temperatures during hot weather operation. Each piece is manufactured to precise specifications to ensure proper fit and function within the original equipment mounting systems. The assembly includes integrated rubber seals and lock beads that facilitate secure installation within the windshield frame. These components ensure a weather-tight seal and vibration-resistant fit, critical for maintaining cab integrity during high-speed transportation and varying climatic conditions. The included rubber elements are designed to accommodate the expansion and contraction inherent in long-distance commercial trucking operations. This product ships as a complete pair with professional shock protection packaging, including spray foam cushioning to prevent damage during transit and storage. The protective packaging ensures the glass arrives in factory condition, ready for installation. Original Model: PETERBILT 379 YEAR 1991 2 PIECE BUS WINDSHIELD GLASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.