Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 1993 2 PIECE BUS WINDSHIELD GLASS Replacement Body Panel

  • Mfr # PETE 379 1993 2 PIECE BUS WINDSHIELD GLASS

  • Zoro # G922878913


product price: $5,007.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 1993 2 PIECE BUS WINDSHIELD GLASS
Zoro #
G922878913
UPC #
-
Country of Origin
China

Description

This replacement windshield glass assembly is specifically engineered for Peterbilt 379 model year 1993 and compatible with Peterbilt 388 and 389 models. The two-piece bus windshield configuration provides classic styling while delivering reliable visibility and weather protection for heavy-duty commercial trucking applications. The windshield glass features high-quality construction with a professional tinted band extending 4.75 inches up from the bottom, offering reduced glare and UV protection while maintaining visibility. The assembly is sold as a complete pair, ensuring matched performance and appearance across both windshield panels. Each set includes rubber seals and lock beads that facilitate proper installation and ensure a secure, weathertight fit in the windshield frame. This product is specifically designed for fleet operators and owner-operators who require OEM-style replacement glass that restores the classic appearance of vintage Peterbilt models while maintaining modern durability standards. The two-piece configuration offers the authentic old school aesthetic characteristic of these iconic heavy-duty tractors. Shipment includes protective spray foam packaging that provides shock absorption during transit, safeguarding the glass from damage during delivery. Installation requires basic mechanical knowledge and standard hand tools, making replacement accessible to qualified technicians. This replacement is ideal for fleet maintenance departments, independent repair shops, and owner-operators maintaining classic or restored Peterbilt models. Compatible with various Peterbilt applications requiring two-piece windshield configurations. Original Model: PETERBILT 379 YEAR 1993 2 PIECE BUS WINDSHIELD GLASS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.