Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1995 2 PIECE BUS WINDSHIELD GLASS Heavy Duty Replacement Part
Mfr # PETE 379 1995 2 PIECE BUS WINDSHIELD GLASS
Zoro # G122879956
product price:Â
$
5,007.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Encapsulated rubber edging for secure frame mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1995 2 PIECE BUS WINDSHIELD GLASS
- Zoro #
- G122879956
- UPC #
- -
- Country of Origin
- China
Details
- Mounting Style
- Encapsulated rubber edging for secure frame mounting
Description
This replacement windshield glass assembly is designed as a direct fit for Peterbilt 379 model year 1995 trucks and compatible with Peterbilt 388 and 389 models. The two-piece configuration provides a factory-style appearance while offering reliable visibility and weather protection for long-haul commercial operations. The windshield features tinted glass on the lower portion to reduce glare and eye strain during extended driving periods. Each assembly includes pre-installed rubber seals and lock beads that facilitate proper installation and create a secure weathertight fit within the frame. The included components eliminate the need for additional gasket purchases, streamlining the replacement process. This product is supplied as a complete pair, ready for installation on qualifying Peterbilt heavy-duty trucks. The glass construction provides clear optical quality essential for safe vehicle operation on highways and local routes. The assembly maintains the classic profile characteristic of Peterbilt's iconic cab design while meeting functional performance requirements. For shipping and handling, the windshield glass is protected with spray foam cushioning that absorbs shock during transit, ensuring the product arrives in optimal condition. The durable construction is engineered to withstand the vibrations and temperature variations typical of commercial trucking environments. This replacement is suitable for fleet maintenance operations, independent repair shops, and owner-operators requiring OEM-compatible windshield replacements. It provides a cost-effective alternative to purchasing complete cab assemblies while maintaining the visual integrity of classic Peterbilt models. Original Model: PETERBILT 379 YEAR 1995 2 PIECE BUS WINDSHIELD GLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.