Shop ILC

PETERBILT 379 YEAR 1998 12.5 X 30 INCH STAINLESS STEEL BATTERY BOX COVER

  • Mfr # 379 YR1998 12.5 X 30 IN SS BATT BOX CVR

  • Zoro # G422799145


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Material
304 Stainless Steel
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
379 YR1998 12.5 X 30 IN SS BATT BOX CVR
Zoro #
G422799145
UPC #
-
Country of Origin
China

Dimensions

Width
12.5 in
Length
30 in

Details

Material
304 Stainless Steel
Item
Batter Box Cover

Description

Replacement 12.5 x 30 inch stainless steel battery box cover designed for a 1998 Peterbilt 379, precision-formed to fit the factory battery box for a clean, secure installation. Constructed from corrosion-resistant stainless steel, it adds long-lasting protection while enhancing the trucks exterior with a polished, professional appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.