Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 1999 3.375IN ELECTRIC TACHOMETER 0-3000 RPM W BLACK BEZEL Heavy Duty Replacement
Mfr # PETE 379 1999 3.375IN ELECTRIC TACHOMETER 0-3000 R
Zoro # G122879338
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Engine Type
Diesel engine
Dial Display
Black face with white numbers and white pointer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 379 1999 3.375IN ELECTRIC TACHOMETER 0-3000 R
- Zoro #
- G122879338
- UPC #
- -
- Country of Origin
- China
Details
- Engine Type
- Diesel engine
- Dial Display
- Black face with white numbers and white pointer
Description
This replacement electric tachometer is engineered specifically for Peterbilt 379 heavy-duty trucks manufactured in 1999 and compatible with select other commercial vehicle applications. The gauge features a 3.375-inch diameter dial with a professional black bezel design that integrates seamlessly into existing dashboard installations. With a measurement range of 0 to 3000 RPM, this precision instrument provides real-time engine speed monitoring essential for fleet operators and professional drivers seeking optimal operational awareness and engine performance tracking. The electric tachometer delivers accurate, responsive readings to help operators maintain proper engine efficiency and prevent over-revving during acceleration, shifting, and highway operations. The durable construction and industrial-grade design ensure reliable performance in the demanding environments typical of commercial trucking operations. The black bezel finish offers a classic appearance while maintaining visibility in various lighting conditions, from bright daylight to nighttime driving scenarios. Installation is straightforward for maintenance and fleet management personnel, making this an economical replacement solution for worn or damaged tachometer gauges. This component is ideal for fleet owners, truck maintenance facilities, and independent mechanics seeking OEM-compatible replacement parts that restore full dashboard functionality. Whether for routine preventive maintenance or emergency gauge replacement, this tachometer ensures drivers have the critical engine speed information needed for safe and efficient vehicle operation in commercial transportation applications. Original Model: PETERBILT 379 YEAR 1999 3.375IN ELECTRIC TACHOMETER 0-3000 RPM W BLACK BEZEL