Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 9-Diode Oval LED Stop Tail Turn Lights, 6in Red, 12V, Acrylic Lens,
- Mfr # 54142
- Zoro # G623533302
product price:Â
$
27.45
/ea
Key Features
Product Type
Stop Tail Turn
Width
4.36 in
For Use With
Vehicles
Mounting Type
Grommet, Bracket
Regulations
FMVSS 108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54142
- Zoro #
- G623533302
- UPC #
- 089373138404
- Country of Origin
- Unknown
- Product Type
- Stop Tail Turn
- For Use With
- Vehicles
- Mounting Type
- Grommet, Bracket
- Regulations
- FMVSS 108
- Color
- Red
- Connection Type
- Hardshell
- Amperage
- 0.01A-0.2A
- Voltage
- 12V
- Material
- Acrylic Lens, ABS Housing
- Includes
- Stop Tail Turn Lights
- Shape
- Oval
Dimensions
- Width
- 4.36 in
- Height
- 4.36 in
- Size
- 6 in
- Length
- 4.36 in
Description
Illuminate your vehicle with the Grote SuperNova 9-Diode Oval LED Stop Tail Turn Lights, SKU 54142, designed to enhance your vehicle's visibility and safety. These 6-inch red LED lights are crafted with a durable acrylic lens and a robust ABS housing, ensuring long-lasting performance. Operating at 12V, they are energy-efficient with a low amperage range of 0.01A to 0.2A, making them a reliable choice for your vehicle's lighting needs. The SuperNova lights are designed to meet FMVSS 108 regulations, ensuring they are compliant with safety standards. Their versatile mounting options, including grommet and bracket, and a secure hardshell connection type, make installation a breeze. These lights are not only functional, with capabilities for stop, tail, and turn signals, but they also add a sleek, modern look to your vehicle with their red lens and white housing. Experience the perfect blend of style, safety, and performance with the SuperNova LED lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.