Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 2002 SPRING BUSHING KIT LOW AIR LEAF SUSPENSION Replacement Suspension Part

  • Mfr # PETE 379 2002 SPRING BUSHING KIT LOW AIR LEAF SUSP

  • Zoro # G022878370


product price: $304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2002 SPRING BUSHING KIT LOW AIR LEAF SUSP
Zoro #
G022878370
UPC #
-
Country of Origin
China

Description

This comprehensive replacement suspension bushing kit is engineered specifically for Peterbilt 379 model year 2002 trucks equipped with low air leaf suspension systems. Designed to restore optimal suspension performance and handling, this kit provides OEM-quality components that meet or exceed factory specifications for reliability and durability in demanding commercial trucking applications. The kit features a two-leaf spring assembly with a load capacity of 5,400 lbs, making it suitable for medium to heavy-duty hauling operations. Key dimensions include a 4-inch width, 25.5-inch length (A), 27-inch length (B), and 6-inch arc (C), with a pack thickness of 3 inches. These precise specifications ensure proper fitment and suspension geometry for your Peterbilt 379 platform. Both front and rear bushings from RNK are included in this complete kit, eliminating the need for multiple purchases and streamlining your replacement process. The bushings are manufactured to withstand the rigorous demands of commercial transportation, including highway driving, heavy loads, and varied road conditions. Upgrading worn or damaged suspension bushings improves ride quality, reduces vibration, enhances vehicle stability, and extends the lifespan of related suspension components. This replacement kit is fully compatible with Peterbilt 379 low air leaf suspension systems and serves as an excellent alternative to costly OEM components while maintaining the same performance standards. Installation is straightforward for experienced technicians with proper suspension service equipment. Regular maintenance and timely replacement of suspension bushings are essential for safety, fuel efficiency, and protecting your investment in commercial fleet vehicles. Ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking reliable, cost-effective suspension solutions. Original Model: PETERBILT 379 YEAR 2002 SPRING BUSHING KIT LOW AIR LEAF SUSPENSION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.