Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 2002 TINTED REAR WINDOW SLIDER ASSEMBLY Replacement Body Panel

  • Mfr # PETE 379 2002 TINTED REAR WINDOW SLIDER ASSEMBLY

  • Zoro # G622879593


product price: $2,395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2002 TINTED REAR WINDOW SLIDER ASSEMBLY
Zoro #
G622879593
UPC #
-
Country of Origin
China

Description

This replacement rear window slider assembly is engineered for Peterbilt 379 and 359 models from 2002 and compatible years, offering OEM-quality construction for commercial trucking applications. The tinted slider design provides glare reduction and enhanced privacy while maintaining visibility for driver safety and comfort during extended hauls. The assembly features exterior dimensions of 18.5 inches in height by 35.5 inches in length, making it compatible with both daycab and sleeper cab configurations. The unit includes a removable screen for ventilation control and flexible use throughout varying weather conditions and operational needs. The tinted glass slider is mounted within a durable frame structure designed to withstand the vibrations and stresses inherent in heavy-duty trucking operations. This product is sold individually and constructed with rust-resistant materials to ensure long-lasting performance in demanding transportation environments. The assembly delivers reliable functionality for fleet maintenance programs and individual truck operators seeking quality replacement components that meet industry standards. Please note that the frame installed in the sleeper wall cavity and rubber sealing components are not included with this purchase and may require separate acquisition depending on installation requirements. This replacement slider assembly is an excellent choice for commercial operators and maintenance facilities looking to restore cab comfort and ventilation capabilities on aging but well-maintained Peterbilt equipment while maintaining professional-grade quality and reliability on the road. Original Model: PETERBILT 379 YEAR 2002 TINTED REAR WINDOW SLIDER ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.