Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 379 YEAR 2007 DAY CAB CONVERSION COMPLETE KIT Replacement Body Panel

  • Mfr # PETE 379 2007 DAY CAB CONVERSION COMPLETE KIT

  • Zoro # G022879773


product price: $20,533.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 379 2007 DAY CAB CONVERSION COMPLETE KIT
Zoro #
G022879773
UPC #
-
Country of Origin
China

Description

This comprehensive day cab conversion complete kit is designed specifically for the Peterbilt 379 model year 2007 and compatible heavy-duty commercial trucks. The kit provides everything needed to efficiently convert a sleeper cab configuration to a day cab setup, making it ideal for vocational applications, local hauling operations, and fleet managers looking to optimize their equipment for specific routing requirements. The conversion kit includes all necessary components and hardware for a complete transformation, streamlining the installation process for qualified technicians and fleet maintenance departments. With a maximum overall length of 21 inches, this kit integrates seamlessly with existing truck systems. The modular design ensures compatibility with standard Peterbilt 379 specifications while maintaining structural integrity and safety standards required for commercial transportation. This product is particularly valuable for trucking companies transitioning between long-haul and regional operations, as it allows operators to reconfigure their fleet without requiring complete vehicle replacement. The kit supports various operational needs, including improved maneuverability in congested areas, enhanced visibility for urban deliveries, and reduced overall vehicle footprint for specialized hauling applications. The conversion system is engineered for durability and longevity in demanding commercial environments. Installation requires professional mechanical expertise, and the kit is compatible with standard Peterbilt 379 mounting systems and electrical configurations. Ideal for fleet maintenance shops, truck dealers, and commercial transportation operators, this complete kit eliminates the need for sourcing individual components from multiple suppliers. Flexible shipping options are available during checkout, including standard ground delivery and expedited services for time-sensitive operations. This product represents a practical investment for commercial fleet optimization and vehicle configuration management. Original Model: PETERBILT 379 YEAR 2007 DAY CAB CONVERSION COMPLETE KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.