Shop ILC

PETERBILT 379 YEAR 206 3 IN SS Cowl Panels WITH 8 2 IN Round Light Holes

  • Mfr # 379 YR206 3 IN SS COWL PNLS W/8 2 IN RND LT HOLES

  • Zoro # G522799199


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Length
3 in
Cowl Panels
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
379 YR206 3 IN SS COWL PNLS W/8 2 IN RND LT HOLES
Zoro #
G522799199
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Details

Material
304 Stainless Steel
Item
Cowl Panels
Cowl Panels
Standard

Description

This 3-inch stainless steel cowl panel set is a direct replacement for 206 Peterbilt 379 trucks, designed with eight 2-inch round light holes for custom lighting. It adds a polished, durable exterior accent while allowing easy installation of marker or decorative lights.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.