Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 206 RUBBER FRONT FENDER SPLASH GUARD
Mfr # 379 YEAR 206 RUBBER FRONT FENDER SPLASH GUARD
Zoro # G122798912
product price:Â
$
91.15
/ea
Key Features
Application
Commercial Truck
Material
Rubber
Function
Vehicle Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YEAR 206 RUBBER FRONT FENDER SPLASH GUARD
- Zoro #
- G122798912
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Commercial Truck
- Material
- Rubber
- Item
- Splash Guard
- Function
- Vehicle Component
Description
This rubber front fender splash guard is a direct replacement for 206 Peterbilt 379 trucks, designed to shield the fender and engine area from road debris and moisture. Its durable, flexible construction ensures long-lasting protection while maintaining an OEM-style fit.