Shop ILC
See all product information
Create Account
PETERBILT 379 YEAR 207 118IN RUBBER AND FELT SEAL FOR DOOR WINDOW GLASS CHANNEL
Mfr # 379 YR207 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
Zoro # G122799377
product price:Â
$
94.99
/ea
Key Features
Length
118 in
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379 YR207 118IN RUBBER FELT SEAL DOOR WIN GLASS CH
- Zoro #
- G122799377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 118 in
Details
- Item
- Seal
- Color
- Black
- Material
- Rubber
Description
This 118-inch rubber and felt seal is a direct replacement for the door window glass channel on 207 Peterbilt 379 trucks. It restores a snug, quiet window fit by reducing rattling, blocking drafts, and preventing water intrusion.