Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 382 YEAR 2016 OE STYLE HEADLIGHT HARNESS W/ TYPE 8 PIN MAIN HARNESS PLUG Replacement Light

  • Mfr # PETE 382 2016 HDLT HARNESS W/ TYPE 8 PIN MAIN HARN

  • Zoro # G522878467


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 382 2016 HDLT HARNESS W/ TYPE 8 PIN MAIN HARN
Zoro #
G522878467
UPC #
-
Country of Origin
China

Description

This OE style replacement headlight harness is engineered as a direct fit solution for Peterbilt 382 model year 2016 vehicles. The harness features an original type 8-pin main plug connector that matches factory specifications, ensuring seamless integration with your existing electrical system without modification. The assembly includes matching pinouts for headlight, turn signal, and side marker connections, maintaining complete compatibility with OE-style lighting components. The harness is constructed with fully insulated 16 gauge wires throughout, providing reliable electrical conductivity and enhanced durability in demanding commercial trucking environments. All connections feature proper insulation to prevent corrosion and electrical failures caused by moisture exposure. The package includes a rubber grommet for secure installation through the firewall or chassis, protecting the harness from abrasion and environmental contaminants. This is an ideal replacement for fleet maintenance operations, collision repair shops, and truck service centers needing dependable OE quality components. Whether addressing wear-related electrical issues or completing a headlight system upgrade, this harness delivers the performance standards expected in commercial transportation applications. Original Model: PETERBILT 382 YEAR 2016 OE STYLE HEADLIGHT HARNESS W/ TYPE 8 PIN MAIN HARNESS PLUG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.