Shop ILC
See all product information
Create Account
PETERBILT 386 YEAR 211 15 DIODE FLATLINE AMBER LED TURN SIGNAL LIGHT CLEAR LENS FOR FRONT FENDER
Mfr # 386 YR211 15 DIO FLATLINE AMB LED TURN SIG LT CLR
Zoro # G722798565
product price:Â
$
44.99
/ea
Key Features
Lighting Technology
Amber
Amperage Fuction
55 mA
Bezel
Chrome Plated
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386 YR211 15 DIO FLATLINE AMB LED TURN SIG LT CLR
- Zoro #
- G722798565
- UPC #
- -
- Country of Origin
- China
- Lighting Technology
- Amber
- Amperage Fuction
- 55 mA
- Bezel
- Chrome Plated
- Lens Color
- Clear
- Item
- Light
Description
This 15-diode Flatline amber LED turn signal light with a clear lens is a direct replacement for the front fender of 211 Peterbilt 386 trucks. It delivers bright, highly visible amber signaling with a sleek clear-lens design that provides a modern, upgraded look and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.