Shop ILC

PETERBILT 388 YEAR 212 3 IN Standard Cowl Panels WITH 6 M1 Style Light Holes

  • Mfr # 388 YR212 3 IN STD COWL PNLS W/6 M1 STYLE LT HOLES

  • Zoro # G022798500


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Cowl Panels
Standard
Length
3 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
388 YR212 3 IN STD COWL PNLS W/6 M1 STYLE LT HOLES
Zoro #
G022798500
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Details

Cowl Panels
Standard
Item
Cowl Panels
Material
304 Stainless Steel

Description

This pair of 3-inch standard cowl panels is a direct replacement for 212 Peterbilt 388 trucks, featuring six M1-style light holes for custom lighting setups. They add a polished stainless look to the cab while allowing easy installation of classic M1 marker lights for a clean, upgraded appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.