Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETERBILT 389 GLIDER YEAR 2019 FIBERTECH DAY CAB EXTENDED COMPLETE CONVERSION KIT - BLACK INTERIOR

  • Mfr # PETE 389 GLIDER 2019 FIBERTECH DAY CAB EXTENDED CO

  • Zoro # G622878466


product price: $22,643.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETE 389 GLIDER 2019 FIBERTECH DAY CAB EXTENDED CO
Zoro #
G622878466
UPC #
-
Country of Origin
China

Description

This Fibertech Day Cab Extended Complete Conversion Kit is engineered to upgrade Peterbilt day cab tractors with enhanced comfort and functionality. Specifically designed for Peterbilt 378, 379, 386, 388, 389, and 389 Glider models, this conversion kit delivers approximately 4 inches of additional legroom, significantly improving operator comfort during extended periods in the cab. The comprehensive kit includes a 3-piece 6-inch fiberglass cab extension constructed with premium materials for durability and longevity in demanding trucking environments. The extension is reinforced with bonded 1-inch by 2-inch aluminum bracing to ensure structural integrity and reliable performance. The package features fiberglass interior window trim designed for seamless integration with your existing cab configuration. Visibility and safety are prioritized with an included 19-inch by 36-inch rear window glass, complete with professional-grade window seal and lock bead components for secure installation and weather resistance. The interior is finished with a black padded vinyl interior panel and interior boot, providing a professional appearance while protecting against wear and improving acoustic properties within the cab. Complete mounting hardware is included to facilitate straightforward installation, reducing downtime and labor costs. This conversion kit represents an ideal solution for fleet operators and owner-operators seeking to upgrade day cab tractors with extended sleeping or resting quarters without the expense of replacing vehicles. The black interior finish maintains a professional aesthetic suitable for various trucking operations and contributes to heat management within the cab. This kit is particularly valuable for long-haul operations, regional carriers, and fleet managers looking to enhance driver comfort and retention. Original Model: PETERBILT 389 GLIDER YEAR 2019 FIBERTECH DAY CAB EXTENDED COMPLETE CONVERSION KIT - BLACK INTERIOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.