Shop ILC
See all product information
Create Account
PETERBILT 389 YEAR 2022 EXHAUST GAS PRESSURE SENSOR FOR CUMMINS ISB ISC ISM ISX Replacement
Mfr # PETE 389 2022 EXHAUST GAS PRESSURE SNSR FOR CUMMIN
Zoro # G522878184
product price:Â
$
71.19
/ea
Key Features
Overall Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PETE 389 2022 EXHAUST GAS PRESSURE SNSR FOR CUMMIN
- Zoro #
- G522878184
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
Description
This Exhaust Gas Pressure Sensor is engineered as a direct replacement component for Peterbilt 389 trucks equipped with 2022 Cummins ISB, ISC, ISM, and ISX engines. Designed to fleet standards, this sensor monitors exhaust gas back pressure in real-time, ensuring optimal engine performance, emissions compliance, and fuel efficiency across demanding commercial applications. The sensor features a robust three-pin connector design with a 14-1.5 thread specification and precision-machined construction built to withstand extreme exhaust temperatures and pressures inherent in heavy-duty diesel engine operations. The compact form factor allows for straightforward installation in OEM locations without requiring modifications to existing engine configurations. Manufactured to exacting quality standards, this component delivers accurate pressure readings essential for proper engine control module functionality, diagnostic monitoring, and performance optimization. Ideal for truck fleets, independent service centers, and heavy equipment operators performing routine maintenance or emergency repairs, this sensor ensures your Peterbilt 389 maintains peak operational efficiency and regulatory compliance. Its direct fitment compatibility eliminates guesswork during installation, reducing downtime and labor costs. Original Model: PETERBILT 389 YEAR 2022 EXHAUST GAS PRESSURE SENSOR FOR CUMMINS ISB ISC ISM ISX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.