Shop ILC

PETERBILT 567 YEAR 2024 STAINLESS STEEL 3 INCH WIDE SLEEPER PANELS BLANK STANDARD WRAP W 63 INCH

  • Mfr # PETE 567 2024 SS 3 INCH WIDE SLPR PNLS BLANK STAND

  • Zoro # G422878864


product price:  $570.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PETE 567 2024 SS 3 INCH WIDE SLPR PNLS BLANK STAND
Zoro #
G422878864
UPC #
-
Country of Origin
China

Description

This premium aftermarket replacement sleeper panel is engineered for Peterbilt 567 models equipped with a 63-inch sleeper configuration. Manufactured from high-grade 304 stainless steel, these 3-inch wide panels deliver exceptional durability and corrosion resistance in demanding trucking environments. The panels feature a blank standard wrap design with a smooth stainless steel finish and no cutouts or light openings, providing a clean aesthetic and versatile customization options for fleet operators and owner-operators. Designed to mount underneath the sleeper structure, these panels are constructed to OEM specifications and fit precisely on compatible Peterbilt 567 models with 63-inch sleepers. The 304 stainless steel construction ensures long-term performance against harsh weather conditions, road salt, and UV exposure commonly encountered in commercial transportation. As an aftermarket replacement component, these panels offer cost-effective solutions for fleet maintenance, repairs, and upgrades without requiring OEM pricing. This product is ideal for trucking companies, independent contractors, and fleet maintenance facilities seeking reliable sleeper panel replacements that maintain professional appearance standards while providing structural integrity. The blank panel design allows for custom modifications, light hole drilling, or branding applications tailored to specific operational needs. Whether replacing damaged panels or upgrading existing equipment, these stainless steel sleeper panels represent a durable investment in vehicle longevity and appearance maintenance. Perfect for heavy-duty commercial trucking applications, this aftermarket replacement ensures compatibility with Peterbilt 567 year 2024 models and related configurations. The superior corrosion resistance of 304 stainless steel makes it particularly suitable for fleets operating in coastal regions or areas with significant road treatment chemical exposure. Original Model: PETERBILT 567 YEAR 2024 STAINLESS STEEL 3 INCH WIDE SLEEPER PANELS BLANK STANDARD WRAP W 63 INCH SLEEPER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.