PETERBILT 567 YEAR 2025 ALUMINUM 3 INCH WIDE SLEEPER PANELS STANDARD WRAP W BULKHEAD LIGHT HOLES

  • Mfr # PETE 567 2025 ALUMINUM 3 INCH WIDE SLPR PNLS STAND

  • Zoro # G222878996


product price:  $570.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PETE 567 2025 ALUMINUM 3 INCH WIDE SLPR PNLS STAND
Zoro #
G222878996
UPC #
-
Country of Origin
China

Description

Premium replacement aluminum sleeper panels designed for Peterbilt 567 and compatible models equipped with 63-inch sleepers. These 3-inch wide panels feature a standard wrap configuration with integrated bulkhead light holes, making them an ideal aftermarket solution for fleet maintenance and repair applications. Constructed from high-quality 304 stainless steel, these panels deliver exceptional durability and corrosion resistance in demanding trucking environments. The stainless steel construction ensures long-term performance against road salt, moisture, and UV exposure while maintaining the professional appearance of your truck's exterior. These sleeper panels are manufactured to exacting standards and sold as a complete pair, streamlining installation and ensuring uniform fitment and appearance. The blank standard wrap design provides a clean aesthetic while the pre-drilled bulkhead light holes accommodate standard lighting fixtures without additional modification. As a premium aftermarket replacement part, this product offers substantial cost savings compared to OEM alternatives while maintaining comparable quality and reliability. Ideal for commercial trucking operations, independent repair shops, and fleet maintenance facilities, these sleeper panels are engineered to restore structural integrity and aesthetic value to aging or damaged truck sleepers. Installation is straightforward for experienced technicians familiar with Peterbilt sleeper systems. Original Model: PETERBILT 567 YEAR 2025 ALUMINUM 3 INCH WIDE SLEEPER PANELS STANDARD WRAP W BULKHEAD LIGHT HOLES W 63 INCH SLEEPER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.