Shop ILC

PETERBILT 579 YEAR 2017 4 SLOT WHITE VINYL WINTER FRONT GRILLE COVER Replacement Grille

  • Mfr # PETE 579 2017 4 SLOT WHITE VINYL WINTER FRONT GRIL

  • Zoro # G922878340


product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Weather Resistance
Heavy-Duty Cold Weather Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PETE 579 2017 4 SLOT WHITE VINYL WINTER FRONT GRIL
Zoro #
G922878340
UPC #
-
Country of Origin
China

Details

Weather Resistance
Heavy-Duty Cold Weather Protection

Description

This replacement 4-slot white vinyl winter front grille cover is engineered as a cold-weather essential for Peterbilt 579 trucks from model year 2017 and compatible applications. Designed to precision OEM specifications, this winter front reduces and redirects frigid cold air flowing into the truck's grille while maintaining adequate airflow to engine cooling systems during harsh winter conditions. The white vinyl construction provides durability and visibility in snow-heavy environments typical of northern climates and seasonal operations. The grille cover features a 4-slot configuration that fits the standard Peterbilt 579 front grille opening, delivering a secure and efficient seal against cold air infiltration. Winter front covers like this are critical components for fleet operations in regions experiencing extended freezing temperatures, as they help maintain optimal engine operating temperatures and reduce fuel consumption during winter months. The white color allows for easy visibility and integrates seamlessly with standard truck aesthetics. This replacement cover suits commercial trucking operations, including long-haul fleets, regional carriers, and owner-operators who operate year-round in cold climates. Installation is straightforward, typically utilizing snap or clip-based attachment systems that allow for seasonal installation and removal without requiring permanent modifications to the truck's grille assembly. The vinyl material resists cracking in low temperatures and withstands UV exposure during storage, making it a reliable seasonal solution. Compatible with Peterbilt 579 year 2017 models and other trucks with matching 4-slot grille configurations, this replacement component helps extend engine life and improve operational efficiency during winter service. Fleet maintenance departments and individual operators can maintain optimal vehicle performance throughout cold weather seasons with this purpose-built winter front cover. Original Model: PETERBILT 579 YEAR 2017 4 SLOT WHITE VINYL WINTER FRONT GRILLE COVER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.